
FINISAR FTLF1436W5BTV COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28 TRANSCEIVE
Mfr # FTLF1436W5BTV-AO
Zoro # G710768686
product price: $1,474.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Application
Optical Network
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTLF1436W5BTV-AO
Zoro #
G710768686
UPC #
195285354426
Country of Origin
Multiple
Details
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Application
Optical Network
Connector Type
LC
Item
SFP28 Module
Ethernet Technology
25 Gigabit Ethernet
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM), Hot-swappable
Max. Distance Supported
10 km
Network Technology
25GBase-LR
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Fiber Optic Mode
Single-mode
Number of Ports
1
Max. Data Transfer Rate
25 Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.