Zoro Homepage

Finisar Ftlf8519P2Btl Comp Taa Sfp Xcvr

  • Mfr # FTLF8519P2BTL-AO

  • Zoro # G0913922


product price: $29.49
/ea

Key Features

Features
Environmentally Friendly
Application
Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF8519P2BTL-AO
Zoro #
G0913922
UPC #
821455466308
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
1804.46 ft
Number of Ports
1
Item
SFP (mini-GBIC)
Network Technology
1000Base-SX
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.