Zoro Homepage

Finisar Ftlf8528P3Bnv Comp Taa Sfp+ Lc

  • Mfr # FTLF8528P3BNV-AO

  • Zoro # G0915386


product price: $66.79
/ea

Key Features

Application
Data Networking, Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
8 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF8528P3BNV-AO
Zoro #
G0915386
UPC #
821455466339
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Number of Ports
1
Media Type Supported
Optical Fiber
Item
SFP
Compatibility
MSA Compliant
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Multi-mode
Network Technology
Fiber Channel
Max. Distance Supported
984.25 ft
Max. Data Transfer Rate
8 Gbit/s
Interfaces/Ports Details
(1) LC Fiber Channel Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.