
FINISAR FTLF8536P4BCV COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSCEIVE
Mfr # FTLF8536P4BCV-AO
Zoro # G610768618
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Network Technology
25GBase-SR
Application
Data Networking
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLF8536P4BCV-AO
Zoro #
G610768618
UPC #
821456464723
Country of Origin
Multiple
Details
Number of Ports
1
Network Technology
25GBase-SR
Application
Data Networking
Item
SFP28 Module
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.