FINISAR FTLX8574D3BTL COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER

  • Mfr # FTLX8574D3BTL-AO

  • Zoro # G110768491


product price: $74.95
/ea

Key Features

Operating Temp. Range
-40°F (-40°C)
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLX8574D3BTL-AO
Zoro #
G110768491
UPC #
195285601315
Country of Origin
Multiple

Details

Operating Temp. Range
-40°F (-40°C)
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Application
Optical Network
Network Technology
10GBase-SR
Number of Ports
1
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
10 Gbit/s
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
0.30 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.