
Formerly Brocade 10G-Sfpp-Zr-1610 Comp
Mfr # BRSFP-1GECOPR-AO
Zoro # G3524417
product price: $48.99
/eaKey Features
Application
Data Networking
Max. Distance Supported
328.08 ft
Network Technology
10/100/1000Base-TX
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRSFP-1GECOPR-AO
Zoro #
G3524417
UPC #
821455464182
Country of Origin
Unknown
Details
Application
Data Networking
Max. Distance Supported
328.08 ft
Network Technology
10/100/1000Base-TX
Connector Type
RJ-45
Item
SFP (mini-GBIC)
Media Type Supported
Twisted Pair
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.