
Fortinet Comp Taa 10G-Cu Active Dac 2M
Mfr # SP-CABLE-ADASFP+2M-AO
Zoro # G9881684
product price: $80.35
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
6.56 ft
Material
Copper
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-CABLE-ADASFP+2M-AO
Zoro #
G9881684
UPC #
821456206132
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Active
Device Supported
Network Device, Transceiver
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.