FORTINET COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER MMF, 850NM,

  • Mfr # FG-TRAN-SFP+SR-I-AO

  • Zoro # G010768584


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
0.30 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-TRAN-SFP+SR-I-AO
Zoro #
G010768584
UPC #
195285241887
Country of Origin
Multiple

Details

Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
0.30 km
Item
SFP+ Module
Network Technology
10GBase-SR
Application
Data Networking
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Operating Temp. Range
-40°F (-40°C)
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
10 Gbit/s
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.