
Fortinet Fg-Tran-Lx Comp Taa Sfp Lc Xcvr
Mfr # FG-TRAN-LX-AO
Zoro # G0912942
product price: $45.95
/eaKey Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-TRAN-LX-AO
Zoro #
G0912942
UPC #
821455308158
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP (mini-GBIC)
Number of Ports
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.