Shop ADD-ON
See all product information
Create Account
FORTINET FG-TRAN-QSFP+SR-BIDI COMPATIBLE TAA 40GBASE-SR QSFP+ TRANSCEIVER
- Mfr # FG-TRAN-QSFP+SR-BIDI-AO
- Zoro # G910768424
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Network Technology
40GBase-SR
Interfaces/Ports Details
(1) LC 40GBase-SR Network
Application
Data Networking
Max. Distance Supported
0.15 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG-TRAN-QSFP+SR-BIDI-AO
- Zoro #
- G910768424
- UPC #
- 821456030805
- Country of Origin
- Multiple
- Media Type Supported
- Optical Fiber
- Network Technology
- 40GBase-SR
- Interfaces/Ports Details
- (1) LC 40GBase-SR Network
- Application
- Data Networking
- Max. Distance Supported
- 0.15 km
- Number of Ports
- 1
- Item
- QSFP+ Module
- Ethernet Technology
- 40 Gigabit Ethernet
- Fiber Optic Mode
- Multi-mode
- Connector Type
- LC
- Standards
- TAA Compliant
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Compatibility
- MSA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.