FORTINET FG-TRAN-SFP28-SR COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSC

  • Mfr # FG-TRAN-SFP28-SR-AO

  • Zoro # G310768611


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-TRAN-SFP28-SR-AO
Zoro #
G310768611
UPC #
195285001504
Country of Origin
Multiple

Details

Item
SFP28 Module
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Number of Ports
1
Standards
TAA Compliant
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
25 Gbit/s
Connector Type
LC
Application
Optical Network
Max. Distance Supported
0.10 km
Media Type Supported
Optical Fiber
Network Technology
25GBase-SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.