Shop ADD-ON
See all product information
Create Account
FORTINET FN-TRAN-GC COMPATIBLE TAA COMPLIANT 10/100/1000BASE-TX SFP TRANSC
- Mfr # FN-TRAN-GC-AO
- Zoro # G810764946
product price:Â
$
54.15
/ea
Key Features
Network Technology
10/100/1000Base-TX
Number of Ports
1
Connector Type
RJ-45
Features
Hot-swappable
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-GC-AO
- Zoro #
- G810764946
- UPC #
- 195285072504
- Country of Origin
- Multiple
- Network Technology
- 10/100/1000Base-TX
- Item
- SFP (mini-GBIC) Module
- Number of Ports
- 1
- Connector Type
- RJ-45
- Features
- Hot-swappable
- Ethernet Technology
- Gigabit Ethernet
- Standards
- TAA Compliant
- Application
- Data Networking
- Media Type Supported
- Twisted Pair
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) RJ-45 10/100/1000Base-TX LAN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.