
FORTINET FN-TRAN-LX COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER
Mfr # FN-TRAN-LX-AO
Zoro # G810768692
product price:Â $49.15
/eaKey Features
Features
Hot-swappable
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-LX-AO
Zoro #
G810768692
UPC #
195285402394
Country of Origin
Multiple
Details
Features
Hot-swappable
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Network Technology
1000Base-LX
Number of Ports
1
Standards
TAA Compliant
Item
SFP Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.