FORTINET FN-TRAN-QSFP28-LR COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TR
- Mfr # FN-TRAN-QSFP28-LR-AO
- Zoro # G210729149
product price:Â
$
2,869.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
For Use With
Data Networking
Connector Type
LC Network - Male
Temp. Range
32 Degree F
Max. Distance - Fiber Optic Cable
10 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP28-LR-AO
- Zoro #
- G210729149
- UPC #
- 195285402592
- Country of Origin
- Multiple
- Number of Ports
- 1
- For Use With
- Data Networking
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F
- Max. Distance - Fiber Optic Cable
- 10 km
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.