FORTINET FN-TRAN-QSFP+SR COMPATIBLE TAA COMPLIANT 40GBASE-SR4 QSFP+ TRANSC
- Mfr # FN-TRAN-QSFP+SR-AO
- Zoro # G410768566
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
40 Gigabit Ethernet
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP+SR-AO
- Zoro #
- G410768566
- UPC #
- 195285402479
- Country of Origin
- Multiple
- Ethernet Technology
- 40 Gigabit Ethernet
- Item
- QSFP+ Module
- Standards
- TAA Compliant
- Fiber Optic Mode
- Multi-mode
- Interfaces/Ports Details
- (1) MPO 40GBase-SR4 Network
- Number of Ports
- 1
- Network Technology
- 40GBase-SR4
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Media Type Supported
- Optical Fiber
- Max. Distance Supported
- 0.10 km
- Connector Type
- MPO
- Application
- Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.