Shop ADD-ON
See all product information
Create Account
FORTINET FN-TRAN-QSFP+SR-SWDM4 COMPATIBLE TAA 40GBASE-SWDM4 QSFP+ TRANSCEIVER M
- Mfr # FN-TRAN-QSFP+SR-SWDM4-AO
- Zoro # G616054272
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Compatible OEM: FortinetCompatible With OEM Part Number(s): FN-TRAN-QSFP+SR-SWDM4Compatible With OEM Part Number For Description: FN-TRAN-QSFP+SR-SWDM4
Connector Type
LC
Standards
MSA Compliant
Features
Digital Optical Monitoring (DOM)
Maximum Data Transfer Rate
40-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP+SR-SWDM4-AO
- Zoro #
- G616054272
- UPC #
- 195285420497
- Country of Origin
- Multiple
- Compatible With
- Compatible OEM: FortinetCompatible With OEM Part Number(s): FN-TRAN-QSFP+SR-SWDM4Compatible With OEM Part Number For Description: FN-TRAN-QSFP+SR-SWDM4
- Connector Type
- LC
- Standards
- MSA Compliant
- Features
- Digital Optical Monitoring (DOM)
- Maximum Data Transfer Rate
- 40-Gbit/s
- Media Type Supported
- Optical Fiber
- Maximum Operating Temperature
- 158°F (70°C)
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Distance Supported
- 0.35 km
- Connector (First End)
- QSFP+
- Fiber Mode Supported
- Multi-mode
- Number of Ports
- 1
- Network Standard
- 40GBase-SWDM4
- Connector (Second End)
- LC
- Ethernet Technology
- 40 Gigabit Ethernet
Dimensions
- Height
- 0.4 in
- Width
- 0.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.