
FORTINET FN-TRAN-SFP28-SR COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSC
Mfr # FN-TRAN-SFP28-SR-AO
Zoro # G710768709
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Network Technology
25GBase-SR
Number of Ports
1
Application
Data Networking
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FN-TRAN-SFP28-SR-AO
Zoro #
G710768709
UPC #
195285402431
Country of Origin
United States
Details
Network Technology
25GBase-SR
Number of Ports
1
Application
Data Networking
Item
SFP28 Module
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Ethernet Technology
25 Gigabit Ethernet
Max. Distance Supported
0.10 km
Standards
TAA Compliant
Connector Type
LC
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.