FORTINET FN-TRAN-SFP+LR COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIV

  • Mfr # FN-TRAN-SFP+LR-AO

  • Zoro # G810764977


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-LR Network
Fiber Optic Mode
Single-mode
Application
Data Networking
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-TRAN-SFP+LR-AO
Zoro #
G810764977
UPC #
195285160300
Country of Origin
Multiple

Details

Interfaces/Ports Details
(1) LC 10GBase-LR Network
Fiber Optic Mode
Single-mode
Application
Data Networking
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Item
SFP+ Module
Number of Ports
1
Features
Hot-swappable
Network Technology
10GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.