FORTINET FN-TRAN-SFP+SR COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIV

  • Mfr # FN-TRAN-SFP+SR-AO

  • Zoro # G210768636


product price:  $70.35
/ea

Key Features

Number of Ports
1
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Application
Optical Network
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FN-TRAN-SFP+SR-AO
Zoro #
G210768636
UPC #
195285038524
Country of Origin
United States

Details

Number of Ports
1
Fiber Optic Mode
Multi-mode
Item
SFP+ Module
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Application
Optical Network
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Features
Hot-swappable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.