Shop ADD-ON
See all product information
Create Account
FORTINET FR-TRAN-EX COMPATIBLE TAA COMPLIANT 1000BASE-EX SFP TRANSCEIVER
- Mfr # FR-TRAN-EX-AO
- Zoro # G910768653
product price:Â
$
98.99
/ea
Key Features
Network Technology
1000Base-EX
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-EX Network
Fiber Optic Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-TRAN-EX-AO
- Zoro #
- G910768653
- UPC #
- 821456033271
- Country of Origin
- Multiple
- Network Technology
- 1000Base-EX
- Green Environmental Attribute
- Environmentally Friendly
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-EX Network
- Fiber Optic Mode
- Single-mode
- Compatibility
- MSA Compliant
- Operating Temp. Range
- -40°F (-40°C) to 185°F (85°C)
- Item
- SFP (mini-GBIC) Module
- Ethernet Technology
- Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Max. Distance Supported
- 40 km
- Standards
- TAA Compliant
- Application
- Data Networking
- Connector Type
- LC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.