Shop ADD-ON
See all product information
Create Account
FORTINET FS-TRAN-SFP+GC COMPATIBLE 100/1000/10000BASE-TX SFP+ TRANSCEIVER
- Mfr # FS-TRAN-SFP+GC-AO
- Zoro # G810764939
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Network Technology
10GBase-T
Media Type Supported
Twisted Pair
Number of Ports
1
Compatibility
Fortinet FortiSwitch Secure Access Series
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-TRAN-SFP+GC-AO
- Zoro #
- G810764939
- UPC #
- 821455858936
- Country of Origin
- Multiple
Details
- Network Technology
- 10GBase-T
- Media Type Supported
- Twisted Pair
- Number of Ports
- 1
- Compatibility
- Fortinet FortiSwitch Secure Access Series
- Interfaces/Ports Details
- (1) RJ-45 10GBase-T LAN
- Connector Type
- RJ-45
- Item
- SFP+ Module
- Application
- Data Networking
- Ethernet Technology
- 10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.