Shop ADD-ON
See all product information
Create Account
FORTINET SP-CABLE-FS-SFP+0-5 COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ TO S
- Mfr # SP-CABLE-FS-SFP+0-5-AO
- Zoro # G210727190
product price:Â
$
43.15
/ea
Key Features
End 2 Connection Type
SFF-8431 SFP+ Network
End 1 Connection Type
SFF-8431 SFP+ Network
Jacket Material
Copper
Cable Length
1.64 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-CABLE-FS-SFP+0-5-AO
- Zoro #
- G210727190
- UPC #
- 195285030023
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 1.64 ft
Details
- End 2 Connection Type
- SFF-8431 SFP+ Network
- Item
- Network Cable
- End 1 Connection Type
- SFF-8431 SFP+ Network
- Jacket Material
- Copper
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.