
FUJITSU HCD00D20I0000-0-4WDM-20 COMP LC
Mfr # HCD00D20I0000-0-4WDM-20-AO
Zoro # G810730125
product price: $4,549.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-4WDM-20 Network
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCD00D20I0000-0-4WDM-20-AO
Zoro #
G810730125
UPC #
195285216816
Country of Origin
United States
Details
Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-4WDM-20 Network
Application
Optical Network
Max. Data Transfer Rate
100 Gbit/s
Ethernet Technology
100 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Operating Temp. Range
-40°F (-40°C)
Max. Distance Supported
20 km
Network Technology
100GBase-4WDM
Minimum Operating Temperature
-40°F (-40°C)
Network Standard
100GBase-4WDM
Maximum Operating Temperature
-40°F (-40°C)
Maximum Distance Supported
20 km
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.