FUJITSU HCD00D20I0000-0-4WDM-20 COMP LC

  • Mfr # HCD00D20I004WDM20-AO

  • Zoro # G710728918


product price: $4,549.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCD00D20I004WDM20-AO
Zoro #
G710728918
UPC #
195285216816
Country of Origin
United States

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Application
Optical Network
Features
Hot-swappable
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-4WDM-20
Network Standard
100GBase-4WDM-20
Form Factor
Hot-swappable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.