
GIGAMON SFP-531 COMP SFP+ RJ-45 10G-TX
Mfr # SFP-531-AO
Zoro # G410727945
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-531-AO
Zoro #
G410727945
UPC #
821456556756
Country of Origin
Multiple
Details
Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Features
Hot-swappable
Media Type Supported
Twisted Pair
Network Technology
100/1000/10000Base-TX
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX LAN
Network Standard
100/1000/10000Base-TX
Form Factor
Hot-swappable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.