GIGAMON SYSTEMS Q28-502 COMPATIBLE TAA COMPLIANT 100GBASE-SR4 QSFP28 TRANS

  • Mfr # Q28-502-AO

  • Zoro # G710768587


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Connector Type
MPO
Network Technology
100GBase-SR4
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q28-502-AO
Zoro #
G710768587
UPC #
821456729785
Country of Origin
United States

Details

Media Type Supported
Optical Fiber
Connector Type
MPO
Network Technology
100GBase-SR4
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Number of Ports
1
Fiber Optic Mode
Multi-mode
Application
Optical Network
Item
QSFP28 Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.