Shop ADD-ON
See all product information
Create Account
GIGAMON SYSTEMS Q28-503 COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TRANS
- Mfr # Q28-503-AO
- Zoro # G110768644
product price:Â
$
1,737.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q28-503-AO
- Zoro #
- G110768644
- UPC #
- 821455727461
- Country of Origin
- United States
Details
- Green Environmental Attribute
- Environmentally Friendly
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-LR4 Network
- Standards
- TAA Compliant
- Item
- QSFP28 Module
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Application
- Data Networking
- Ethernet Technology
- 100 Gigabit Ethernet
- Features
- Hot-pluggable
- Network Technology
- 100GBase-LR4
- Fiber Optic Mode
- Single-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.