
HIRSCHMANN COMPATIBLE TAA COMPLIANT 10GBASE-ZR SFP+ TRANSCEIVER SMF, 1550
Mfr # M-SFP-10-ZR/LC-AO
Zoro # G810768623
product price:Â $2,459.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
Max. Distance Supported
80 km
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-SFP-10-ZR/LC-AO
Zoro #
G810768623
UPC #
195285690432
Country of Origin
Multiple
Details
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
Item
SFP+ Module
Max. Distance Supported
80 km
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Fiber Optic Mode
Single-mode
Network Technology
10GBase-ZR
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.