Shop ADD-ON
See all product information
Create Account
HP 13L72AT COMPATIBLE 32GB DDR4-3200MHZ UNBUFFERED DUAL RANK X8 1.2V 288-P
- Mfr # 13L72AT-AA
- Zoro # G910726011
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Memory Size
32 GB
CAS Latency
CL22
Signal Processing
Unbuffered
Error Checking
Non-ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L72AT-AA
- Zoro #
- G910726011
- UPC #
- 195285172204
- Country of Origin
- United States
- Number of Pins
- 288
- CAS Latency
- CL22
- Signal Processing
- Unbuffered
- Error Checking
- Non-ECC
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-3200/PC4-25600
- Green Environmental Attribute
- Environmentally Friendly
- Number of Modules
- (1) 32GB
- Memory Rank
- Dual-rank
- Memory Speed
- 3200 MHz
- Memory Voltage
- 1.20 V
- Item
- RAM Module
Dimensions
- Memory Size
- 32 GB
- Length
- 6.5 in
- Thickness
- 500 mil
- Width
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.