
HP 141J4AT COMPATIBLE FACTORY ORIGINAL 8GB DDR4-3200MHZ UNBUFFERED SINGLE
Mfr # 141J4AT-AA
Zoro # G510726015
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
CAS Latency
CL19
Number of Pins
288
Memory Rank
Single-rank
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141J4AT-AA
Zoro #
G510726015
UPC #
195285330253
Country of Origin
China
Dimensions
Memory Size
8 GB
Details
Item
RAM Module
Memory Speed
3200 MHz
CAS Latency
CL19
Number of Pins
288
Memory Rank
Single-rank
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Error Checking
Non-ECC
Number of Modules
(1) 8GB
Memory Voltage
1.20 V
Device Supported
Notebook
Memory Standard
DDR4-3200/PC4-25600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.