HP 1XD88AT COMPATIBLE FACTORY ORIGINAL 128GB DDR4-2666MHZ LOAD-REDUCED ECC

  • Mfr # 1XD88AT-AM

  • Zoro # G310726147


product price:  $1,821.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL17
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Size
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XD88AT-AM
Zoro #
G310726147
UPC #
821456042143
Country of Origin
China

Dimensions

Memory Size
128 GB

Details

CAS Latency
CL17
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Item
RAM Module
Number of Modules
(1) 128GB
Number of Pins
288
Memory Voltage
1.20 V
Device Supported
Server
Memory Speed
2666 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.