Zoro Homepage

Hp 3Pl82Aa Comp 16Gb Udimm

  • Mfr # 3PL82AA-AA

  • Zoro # G0068891


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 16GB
Memory Standard
DDR3-2666/PC3-21300
Memory Rank
Dual-rank
Device Supported
Computer, Desktop PC
Memory Voltage
1.20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PL82AA-AA
Zoro #
G0068891
UPC #
821456239581
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Memory Standard
DDR3-2666/PC3-21300
Memory Rank
Dual-rank
Device Supported
Computer, Desktop PC
Memory Voltage
1.20V
Number of Pins
288
Error Checking
Non-ECC
Item
RAM Module
Memory Technology
DDR4 SDRAM
CAS Latency
CL17
Signal Processing
Unbuffered
Memory Speed
2666 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.