
Hp 3Tq36At Comp 16Gb Sodimm
Mfr # 3TQ36AT-AA
Zoro # G0074799
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Size
16 GB
Memory Rank
Dual-rank
Number of Modules
(1) 16GB
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3TQ36AT-AA
Zoro #
G0074799
UPC #
821456239734
Country of Origin
Unknown
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Memory Rank
Dual-rank
Number of Modules
(1) 16GB
Signal Processing
Unbuffered
Device Supported
Desktop PC
CAS Latency
CL15
Memory Voltage
1.20V
Item
RAM Module
Number of Pins
260
Error Checking
Non-ECC
Memory Standard
DDR4-2666/PC4-21300
Memory Speed
2666 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.