Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp 455885-001 Comp Taa Sfp+ 300M Lc Xcvr

  • Mfr # 455885-001-AO

  • Zoro # G3567272


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455885-001-AO
Zoro #
G3567272
UPC #
821455468487
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
984.25 ft
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10 Gbit/s
Fiber Optic Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.