HP 809085-091 COMPATIBLE FACTORY ORIGINAL 64GB DDR4-2400MHZ LOAD-REDUCED E

  • Mfr # 809085-091-AM

  • Zoro # G010727383


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Device Supported
Server
Memory Voltage
1.20 V
Memory Size
64 GB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
809085-091-AM
Zoro #
G010727383
UPC #
195285048387
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Error Checking
ECC
Device Supported
Server
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Speed
2400 MHz
CAS Latency
CL15
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.