HP 817040-B21 COMPATIBLE TAA COMPLIANT 40GBASE-SR4 QSFP+ TRANSCEIVER MMF,

  • Mfr # 817040-B21-AO

  • Zoro # G810768715


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Features
Digital Optical Monitoring (DOM)
Standards
TAA Compliant
Application
Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817040-B21-AO
Zoro #
G810768715
UPC #
195285199928
Country of Origin
Multiple

Details

Features
Digital Optical Monitoring (DOM)
Standards
TAA Compliant
Application
Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
0.15 km
Max. Data Transfer Rate
40 Gbit/s
Network Technology
40GBase-SR4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Connector Type
MPO
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Module
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.