
HP 840757-091 COMP 16GB DDR4-2666MHZ
Mfr # 840757-091-AM
Zoro # G810726760
product price:Â $713.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(1) 16GB
Signal Processing
Registered
Memory Rank
Single-rank
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840757-091-AM
Zoro #
G810726760
UPC #
195285049520
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(1) 16GB
Signal Processing
Registered
Memory Rank
Single-rank
Device Supported
Server
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
ECC
Memory Speed
2666 MHz
Number of Pins
288
CAS Latency
CL17
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.