HP 840759-191 COMPATIBLE FACTORY ORIGINAL 64GB DDR4-2666MHZ LOAD-REDUCED E

  • Mfr # 840759-191-AM

  • Zoro # G910725991


product price:  $1,215.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Quadruple-rank
Memory Size
64 GB
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840759-191-AM
Zoro #
G910725991
UPC #
821456133841
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Memory Rank
Quadruple-rank
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 64GB
Error Checking
ECC
Number of Pins
288
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.