HP 840760-191 COMPATIBLE FACTORY ORIGINAL 128GB DDR4-2666MHZ LOAD-REDUCED
Mfr # 840760-191-AM
Zoro # G210725875
product price:Â $1,821.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21300
Memory Size
128 GB
Number of Modules
(1) 128GB
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840760-191-AM
Zoro #
G210725875
UPC #
821456133902
Country of Origin
China
Dimensions
Memory Size
128 GB
Details
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(1) 128GB
Item
RAM Module
Error Checking
ECC
Number of Pins
288
CAS Latency
CL17
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
Memory Rank
Octal-rank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.