HP 850882-001 COMP 64GB DDR4-2666MHZ QR

  • Mfr # 850882-001-AM

  • Zoro # G510725995


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 64GB
Memory Size
64 GB
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL17
Memory Standard
DDR4-2666/PC4-21333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850882-001-AM
Zoro #
G510725995
UPC #
195285196125
Country of Origin
China

Dimensions

Memory Size
64 GB

Details

Number of Modules
(1) 64GB
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL17
Memory Standard
DDR4-2666/PC4-21333
Memory Speed
2666 MHz
Memory Rank
Quadruple-rank
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Pins
288
Item
RAM Module
Memory Voltage
1.20 V
Device Supported
Server
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.