HP 850883-001 COMPATIBLE 128GB DDR4-2666MHZ LOAD-REDUCED ECC OCTAL RANK X4

  • Mfr # 850883-001-AM

  • Zoro # G110728259


product price:  $1,821.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2666 MHz
Memory Size
128 GB
Memory Rank
Octal-rank
Memory Standard
DDR4-2666/PC4-21333
CAS Latency
CL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850883-001-AM
Zoro #
G110728259
UPC #
195285049766
Country of Origin
Multiple

Dimensions

Memory Size
128 GB

Details

Memory Speed
2666 MHz
Memory Rank
Octal-rank
Memory Standard
DDR4-2666/PC4-21333
CAS Latency
CL17
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Voltage
1.20 V
Number of Modules
(1) 128GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.