
HP 879507-B21 COMPATIBLE FACTORY ORIGINAL 16GB DDR4-2666MHZ UNBUFFERED ECC
Mfr # 879507-B21-AM
Zoro # G910726219
product price:Â $612.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.20 V
Memory Size
16 GB
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
879507-B21-AM
Zoro #
G910726219
UPC #
821456021438
Country of Origin
Multiple
Dimensions
Memory Size
16 GB
Details
Memory Voltage
1.20 V
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Memory Rank
Dual-rank
Signal Processing
Unbuffered
CAS Latency
CL19
Memory Speed
2666 MHz
Number of Modules
(1) 16GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.