HP 904144-850 COMPATIBLE 90W 20V AT 20A BLACK USB-C LAPTOP POWER ADAPTER A

  • Mfr # 904144-850-AA

  • Zoro # G310729742


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Adapter, (1) Power Cord
Color
Black
Compatibility
HP Notebooks
Output Voltage
20 V DC
Max. Output Power
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904144-850-AA
Zoro #
G310729742
UPC #
195285360823
Country of Origin
China

Dimensions

Height
1.5 in
Depth
7.5 in
Width
3.5 in

Details

Item
Power Adapter
Includes
Power Adapter, (1) Power Cord
Color
Black
Compatibility
HP Notebooks
Output Voltage
20 V DC
Max. Output Power
90 W
USB Type-C
Yes
Device Supported
Notebook
Brand Compatibility
HP
Maximum Output Current
20 A
Maximum Output Power
90 W
Package Contents
HP 904144-850 90W TIP Type C 20V-4.5A1 x Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.