Zoro Homepage

Hp Aj718A Comp Taa Sfp+ 850Nm Lc Xcvr

  • Mfr # AJ718A-AO

  • Zoro # G0921808


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Fiber Channel Network
Max. Data Transfer Rate
8 Gbit/s
Network Technology
Fiber Channel
Ethernet Technology
8 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ718A-AO
Zoro #
G0921808
UPC #
821455465400
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Fiber Channel Network
Max. Data Transfer Rate
8 Gbit/s
Network Technology
Fiber Channel
Ethernet Technology
8 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP
Fiber Optic Mode
Multi-mode
Max. Distance Supported
984.25 ft
Compatibility
MSA Compliant

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.