Zoro Homepage

HP COMP 32GB DDR4-2933MHZ DRX8 1.2V

  • Mfr # 7ZZ66AA/AT-AA

  • Zoro # G010729233


product price: $886.59
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
CAS Latency
CL17
Error Checking
Non-ECC
Memory Size
32 GB
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ZZ66AA/AT-AA
Zoro #
G010729233
UPC #
195285630933
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Rank
Dual-rank
CAS Latency
CL17
Error Checking
Non-ECC
Memory Speed
2933 MHz
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 32GB
Item
RAM Module
Memory Voltage
1.20 V
Memory Standard
DDR4-2933/PC4-23466
Number of Pins
288
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.