
Hp Comp Taa 10G Active Fiber Aoc 15M
Mfr # J9286B-AOC-15M-AO
Zoro # G9854740
product price: $178.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) SFP+ Network
End 2 Connection Type
(1) SFP+ Network
Overall Length
49.21 ft
Standards
TAA Compliant
Features
AOC Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9286B-AOC-15M-AO
Zoro #
G9854740
UPC #
821456213055
Country of Origin
Unknown
Dimensions
Overall Length
49.21 ft
Details
Item
Network Cable
End 1 Connection Type
(1) SFP+ Network
End 2 Connection Type
(1) SFP+ Network
Standards
TAA Compliant
Features
AOC Technology
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.