HP COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER SMF, 1270NMTX/133
- Mfr # JD094B-BX20-U-AO
- Zoro # G010768430
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
20 km
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD094B-BX20-U-AO
- Zoro #
- G010768430
- UPC #
- 195285270764
- Country of Origin
- Multiple
Details
- Max. Distance Supported
- 20 km
- Item
- SFP+ Module
- Ethernet Technology
- 10 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 10GBase-BX Network
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Connector Type
- LC
- Network Technology
- 10GBase-BX
- Number of Ports
- 1
- Application
- Optical Network
- Standards
- TAA Compliant
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.