HP COMPATIBLE TAA COMPLIANT 10GBASE-TX SFP+ TRANSCEIVER COPPER, 30M, RJ-4

  • Mfr # 0231A0A6-T-AO

  • Zoro # G410768535


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Media Type Supported
Twisted Pair
Number of Ports
1
Standards
TAA Compliant
Network Technology
10GBase-TX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0231A0A6-T-AO
Zoro #
G410768535
UPC #
195285231765
Country of Origin
United States

Details

Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Media Type Supported
Twisted Pair
Number of Ports
1
Standards
TAA Compliant
Network Technology
10GBase-TX
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Module
Compatibility
MSA Compliant
Connector Type
RJ-45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.