HP E0X95AA COMPARABLE 10/100/1000MBS SINGLE RJ-45 PORT 100M PCIE 2.0 X4 NE

  • Mfr # E0X95AA-AO

  • Zoro # G010728755


product price: $28.19
/ea

Key Features

Number of Ports
1
Mounting
Plug-in Card
Includes
HP Gigabit Ethernet CardHalf-height and full-height brackets
Operating System
Windows XP Professional
Application
Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0X95AA-AO
Zoro #
G010728755
UPC #
821456229254
Country of Origin
China

Details

Item
Gigabit Ethernet Card
Number of Ports
1
Mounting
Plug-in Card
Includes
HP Gigabit Ethernet CardHalf-height and full-height brackets
Operating System
Windows XP Professional
Application
Network
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Chipset Model
82574
Host Interface
PCI Express 2.0 x4
Network Technology
10/100/1000Base-T
Device Supported
Server
Data Transfer Rate
1000 MB/s
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Network Standard
10/100/1000Base-T
Form Factor
Plug-in Card
Maximum Data Transfer Rate
7.81-Gbit/s
Operating System Compatibility
Windows Server 2012, Windows Server 2008 R2, Windows 8 x32, Linux Kernel 3.x, FreeBSD 9.x, Windows Small Business Server 2006, Windows XP x64, Windows Server 2003 x32, Linux Kernel 2.6.x, Netware 6.5, Windows XP, Windows XP Professional, Windows Server 2008 x32, Windows Server 2003 x64, Windows 7 x64, Windows 2000 Server, Windows Server 2008 x64, Windows 8 x64, Linux Kernel 2.4.x, Windows Vista x64, Windows XP Professional x64, Windows 7 x32, Windows 2000 Advanced Server, Windows Vista x32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.