
HP H6Y89AA#ABA COMPATIBLE 65W 19.5V AT 3.33A BLACK 4.5 MM X 3.0 MM LAPTOP
Mfr # H6Y89AA#ABA-AA
Zoro # G310725713
product price:Â $66.55
/eaKey Features
Compatible With
HP Notebooks
Includes
65W Power Adapter1 x Power Cord
Max. Output Current
3.33 A
Max. Output Power
65 W
Brand Compatibility
HP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H6Y89AA#ABA-AA
Zoro #
G310725713
UPC #
821456757412
Country of Origin
China
Dimensions
Width
3.5 in
Height
1.5 in
Details
Item
Power Adapter
Compatible With
HP Notebooks
Includes
65W Power Adapter1 x Power Cord
Max. Output Current
3.33 A
Max. Output Power
65 W
Brand Compatibility
HP
Device Supported
Notebook
Color
Black
Output Voltage
19V DC
Green Environmental Attribute
Environmentally Friendly
Voltage
19.5 V DC
Maximum Output Current
3.33 A
Environmentally Friendly
Yes
Maximum Output Power
65 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.